Shop All Vanity Lights
Ginger
Single Light in Matte Black
Mfr # 4681/MB
Zoro # G7735376
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 3.63
- Weight 3.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4681/MB
- Zoro # G7735376
- UPC # 736752924041
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 3.63 |
Details
Weight | 3.5 |
ADA Compliant | No |
Finish | Matte Black |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- GE LAMPS GE LIGHTING 55 to 57 Watts, 2 Lamps, Electronic Ballast (GE232MAX-G-N)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- ILC Replacement for Lights OF America Fml27ex replacement light bulb lamp (FML27EX LIGHTS OF AMERICA)
- HUDSON VALLEY Keswick 4 Light Bath Bracket (1974-OB)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN-LED)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032BK)
- Ginger Vanity Lights