Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Nickel
Mfr # 4839B/PN
Zoro # G6607746
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 7
- ADA Compliant No
- Height 2
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4839B/PN
- Zoro # G6607746
- UPC # 736752921552
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Height | 2 |
Width | 4 |
Details
Item | Shower Rod Brackets in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1 |
Description
Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- KOHLER Awaken Handshower Cradle (98771-2MB)
- GROHE Extension (45204000)
- LAWNITATOR 191682 Nylon; Tub Enclosure Sliding Shower Door Bottom Guide (LA136389)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- KOHLER Canister Valve Assy, Service Kit (1238986)
- Ginger Shower & Bathtub Parts