Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Nickel
Mfr # 4639B/PN
Zoro # G6595986
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 5
- Height 3
- Weight 0.8
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4639B/PN
- Zoro # G6595986
- UPC # 736752918965
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5 |
Height | 3 |
Width | 4 |
Details
Item | Shower Rod Brackets in Polished Nickel |
Finish | Polished Nickel |
Weight | 0.8 |
ADA Compliant | No |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Y-CONNECTOR 3/4 in. (58085N)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1T1L (VUVG-B14-P53C-ZT-F-1T1L)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- RIOBEL Elbow Supply (772BN)
- KOHLER Purist Glass Shelf (14440-BN)
- LATOSCANA La Toscana 73PW400 Morgana .75 in. Volume Control Valve in Brushed Nickel (73PW400)
- ALFI BRAND 8" x 36" White Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-W)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- Ginger Shower & Bathtub Parts