Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Chrome
Mfr # 5239B/PC
Zoro # G6593615
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 5
- Height 3
- Width 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5239B/PC
- Zoro # G6593615
- UPC # 736752923150
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5 |
Height | 3 |
Width | 4 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.8 |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-6R)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- JONES STEPHENS Delux Molded Wood Seat, Bk, Chrm Hinge, Rnd, With Cover, Molded Wood (C1B4R290CH)
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- DELTA Delta BathSafety, 12", Transitional Decor (41712-SS)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-K-NA)
- KOHLER Forté Wall-Mount Supply Elbow With Check Valve (22174-BN)
- STERLING Framed Neo-Angle Corner Shower Door 15-13/16"27-9/16"15-13/16"72" H (SP2276A-38S)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-ABZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Flat Black (SHR-RD1 FBL)
- Ginger Shower & Bathtub Parts