Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Chrome
Mfr # 4839B/PC
Zoro # G6591944
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 7
- Height 2
- ADA Compliant No
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4839B/PC
- Zoro # G6591944
- UPC # 736752921422
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Height | 2 |
Width | 4 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1 |
Description
Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (468-040)
- PROLINE SERIES 3/4" Inline Check Valve PK48 (101-304NL)
- KOHLER Hybrid Sculpted Touchless Deck-Mount Fau (7515-CP)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- KOHLER Trapway Service Kit, Plastic (1265858)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-CP)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-SN)
- KOHLER Purist Bath-Or Deck-Mt Bath Valve Trim (T14429-3-SN)
- Ginger Shower & Bathtub Parts