Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Chrome
Mfr # 4539B/PC
Zoro # G6596187
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 18
- Height 3
- Width 12
- Weight 1.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4539B/PC
- Zoro # G6596187
- UPC # 736752893828
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 18 |
Height | 3 |
Width | 12 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
Weight | 1.86 |
ADA Compliant | No |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE20)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- ORING 10714 LARGE O RING ASSORTMENT KIT NO. 3 (9D00010714)
- GROHE Pressure Balance Valve Lever, Grohe, Brass (47827000)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- Ginger Shower & Bathtub Parts