Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Chrome
Mfr # 2639B/PC
Zoro # G6597167
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 4
- Height 2.5
- Width 2.6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2639B/PC
- Zoro # G6597167
- UPC # 736752856724
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4 |
Height | 2.5 |
Width | 2.6 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.85 |
Description
London Terrace® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LRADQ2219500)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- KOHLER Purist W-M Lav Trim 9' 90 Deg Spt Cros (T14414-3-2MB)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- KOHLER Relaxing Sprayhead Kit (1045768)
- PRIME-LINE Shower Door Guide Nylon (191682)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- Ginger Shower & Bathtub Parts