Shop All Bath Towel Bars and Hooks
Ginger
Robe Hook in Polished Chrome
Mfr # 0210/PC
Zoro # G7743426
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Polished Chrome
- Width 2.2
- ADA Compliant No
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0210/PC
- Zoro # G7743426
- UPC # 736752854263
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 |
Width | 2.2 |
Length | 4 |
Details
Item | Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1 |
Description
Robe Hook in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0080)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- AMBA Amba Swivel J-B003 P Swivel P Jill B003 Electric Towel Warmer in Polished (J-B003 P)
- Ginger Bath Towel Bars and Hooks