Shop All Toilet Paper Dispensers & Holders
Ginger
Replacement Toilet Tiss Roller in Satin Nickel
Mfr # 1108TN/SN
Zoro # G6744675
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1108TN/SN
- Zoro # G6744675
- UPC # 736752790301
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Height | 2.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel |
Description
Replacement Toilet Tiss Roller in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 12 PK (SS10003)
- CONTEC Contec ContecClean Cloth Wipes, 12in x 13in, White, Quarterfolded (PRMW1213)
- TOTER 12 gal Trash Cans, Beige (SOF12)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- DELTA Lahara Tissue Holder (73850)
- Ginger Toilet Paper Dispensers & Holders