Shop All Toilet Paper Dispensers & Holders
Ginger
Replacement Toilet Tiss Roller in Polished Chrome
Mfr # 1108TN/PC
Zoro # G6744307
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1108TN/PC
- Zoro # G6744307
- UPC # 736752790288
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.6 in |
Dispenser Width | 7.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Replacement Toilet Tiss Roller in Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 800 ml Liquid Hand Soap Cartridge (9212-12)
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- Ginger Toilet Paper Dispensers & Holders