Shop All Toilet Paper Dispensers & Holders
Ginger
Replacement Toilet Paper Roller in Polished Chrome
Mfr # 2808T/PC
Zoro # G6743528
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2808T/PC
- Zoro # G6743528
- UPC # 736752891336
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Height | 2.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy-Duty Bowl Cleaner, Liquid, 1 qt. Bottle, PK12 (34764)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- ELCO LABORATORIES 70408 Kenmore Q & C Synthetic Canister Vacuum Bag, 2PK (EL573010)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- IRONWERKS DESIGNS Matte Black Iron Toilet Paper Holder (IWD-TPHolder)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- Ginger Toilet Paper Dispensers & Holders