Shop All Toilet Paper Dispensers & Holders
Ginger
Recessed Toilet Tissue Holder in Polished Nickel
Mfr # 4528/PN
Zoro # G6744903
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Mounting Recessed
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4528/PN
- Zoro # G6744903
- UPC # 736752893002
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.6 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Dispenser Mounting | Recessed |
Finish | Polished Nickel |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Pine (53YW09)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- Ginger Toilet Paper Dispensers & Holders