Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder - Right in Satin Nickel
Mfr # 2806R/SN
Zoro # G6601848
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2806R/SN
- Zoro # G6601848
- UPC # 736752867973
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 6.7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- Ginger Toilet Paper Dispensers & Holders