Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder - Left in Satin Nickel
Mfr # 2806L/SN
Zoro # G6601516
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2806L/SN
- Zoro # G6601516
- UPC # 736752867959
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.7 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Comet® Cleaner with Bleach, Gallon Bottle, 3 Bottles - 02291 (PGC 02291)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Green (R4020GRN)
- HOOVER Vacuum Bag, 3 PK (4010100A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- Ginger Toilet Paper Dispensers & Holders