Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder in Satin Nickel
Mfr # 5306/SN
Zoro # G6604648
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5306/SN
- Zoro # G6604648
- UPC # 736752922399
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.15 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin Nickel |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1300TBK)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- Ginger Toilet Paper Dispensers & Holders