Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder in Polished Chrome
Mfr # 5206/PC
Zoro # G6604395
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5206/PC
- Zoro # G6604395
- UPC # 736752922917
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.4 in |
Dispenser Width | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ 4-1/2" Mini Bellows Plunger (PL171212)
- NOBLES Squeegee Blade Assembly {Inner} (1245931)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent, 6 PK (15949)
- CITRUS II Air Freshener, Size 7 Oz., Clear/Yellow (COBF046750)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KIBI Cube Bathroom Toilet Paper Holder - Matte Black (KBA1505MB)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- Ginger Toilet Paper Dispensers & Holders