Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder in Polished Chrome
Mfr # 0306/PC
Zoro # G6601972
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0306/PC
- Zoro # G6601972
- UPC # 736752850197
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 7.6 in |
Dispenser Width | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Open Toilet Tissue Holder in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 2L Paste Hand Cleaner Cartridge (KSP2LT)
- PFERD 18" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89214)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- AEP EARTHSENSE 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4050)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- MOEN Darcy European Paper Holder (MY1509CH)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- Ginger Toilet Paper Dispensers & Holders