Shop All Toilet Paper Dispensers & Holders
Ginger
Open Toilet Tissue Holder in Polished Chrome
Mfr # 0206/PC
Zoro # G6604718
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0206/PC
- Zoro # G6604718
- UPC # 736752854225
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6 in |
Dispenser Width | 12.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- HOMAX White Ring Remover Homax (2236)
- PREPWERX Squeegee Kit - Head 8in & Handle 20in (133-23208)
- DIVERSEY Air Freshener Refill, Fresh, PK12 (101109644)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- TOUGH GUY Toilet Paper Holder (5W552)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- Ginger Toilet Paper Dispensers & Holders