Shop All Sink Soap Dispensers
Ginger
Lotion Dispenser Pump Only in Satin Nickel
Mfr # XX14-PMP/SN
Zoro # G7738246
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Fits Brand Chelsea, Hotelier
- Height 2
- Weight 0.3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # XX14-PMP/SN
- Zoro # G7738246
- UPC # 736752781088
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 2 |
Height | 2 |
Length | 10 |
Details
Finish | Satin Nickel |
Fits Brand | Chelsea, Hotelier |
Item | Replacement Pump |
Weight | 0.3 |
ADA Compliant | No |
Description
Lotion Dispenser Pump Only in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- POWERS Checkstop Repair Kit (900-049)
- BK RESOURCES Soap Dispenser, 600 ml (20 fl.oz.) Capacity (BK-SD)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- PRICE PFISTER Kitchen Soap Dispenser, SS (950-259S)
- MOEN Matte Black (3944BL)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- MADE-TO-ORDER 03-1224 Wingtite Chr Shwr Drain (MA30574)
- Ginger Sink Soap Dispensers