Shop All Toilet Paper Dispensers & Holders
Ginger
Lineal Toilet Paper Holder, Polished Nickel
Mfr # 5206/PN
Zoro # G6603363
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Polished Nickel
- Dispenser Height 6.4 in
- Dispenser Width 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 5206/PN
- Zoro # G6603363
- UPC # 736752922931
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.4 in |
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Polished Nickel |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- MILLER MFG Duraflex Pail 8 Qt. RED (1126-RE)
- KWAZAR Solvent Sprayer, 1.5L, White (084110)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- Ginger Toilet Paper Dispensers & Holders