Shop All Toilet Paper Dispensers & Holders
Ginger
Lineal Open Toilet Paper Holder, Satin Nickel
Mfr # 5206/SN
Zoro # G6604246
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Satin Nickel
- Dispenser Width 1.84 in
- Dispenser Height 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5206/SN
- Zoro # G6604246
- UPC # 736752922924
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.84 in |
Dispenser Height | 6.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Satin Nickel |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Weiman E-Tronic Wipes (93)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- CASCADE 33836 Dishwasher Detergent, 75 Oz, Powder, Scented, White (34036)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 7/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-7/16)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- Ginger Toilet Paper Dispensers & Holders