Shop All Toilet Paper Dispensers & Holders
Ginger
Kubic Toilet Paper Holder, Polished Nickel
Mfr # 4606/PN
Zoro # G6601464
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Polished Nickel
- Dispenser Width 2.75 in
- Dispenser Height 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4606/PN
- Zoro # G6601464
- UPC # 736752918392
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.75 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Polished Nickel |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Carpet Spotter Cleaner, Net 18 Oz. (SW676)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Square Toilet Paper Holder (23292-CP)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- Ginger Toilet Paper Dispensers & Holders