Shop All Bathroom Safety Bars and Chairs
Ginger
Kubic Grab Bar Deco Ring in Satin Nickel
Mfr # 4672/SN
Zoro # G7744074
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4672/SN
- Zoro # G7744074
- UPC # 736752921835
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Details
Finish | Satin Nickel |
Item | Kubic Grab Bar Deco Ring in Satin Nickel |
ADA Compliant | No |
Description
Kubic Grab Bar Deco Ring in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (2CFG8)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (569-050)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF12)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-25-PK)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- DELTA Delta Commercial Other: 1-1/2" X 18" Ada Grab Bar, Concealed Mounting (40118-SS)
- GROHE Universal Cap Starlight Chrome (46655000)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- Ginger Bathroom Safety Bars and Chairs