Shop All Washroom Accessories
Ginger
Hanging Toilet Tissue Holder in Satin Nickel
Mfr # 609/SN
Zoro # G7745474
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9
- Finish Satin Nickel
- Width 3.2
- ADA Compliant No
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 609/SN
- Zoro # G7745474
- UPC # 736752751821
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 5.9 |
Width | 3.2 |
Length | 7 |
Details
Item | Hanging Toilet Tissue Holder in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1.1 |
Description
Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 42 (72799-2MB)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- STEEL & OBRIEN 3/4" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-.75-316)
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- BOBRICK B822 Satin Stainless Steel Soap Holder (B822)
- Ginger Washroom Accessories