Shop All Washroom Accessories
Ginger
Hanging Toilet Tissue Holder in Satin Nickel
Mfr # 4509/SN
Zoro # G7742613
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.2
- Finish Satin Nickel
- Width 4
- ADA Compliant No
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4509/SN
- Zoro # G7742613
- UPC # 736752893057
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 6.2 |
Width | 4 |
Length | 8 |
Details
Item | Hanging Toilet Tissue Holder in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 0.88 |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- JMF 3/8 in. Compression X 1/4 in. D FPT Brass 90 Degree Elbow (4503744)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- MOEN Chrome Toothbrush Holder - Wallmount (2340)
- Ginger Washroom Accessories