Shop All Bathroom Safety Bars and Chairs
Ginger
Grab Bar Mounting Kit in Polished Chrome
Mfr # 199X/PC
Zoro # G7729584
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 199X/PC
- Zoro # G7729584
- UPC # 760724469810
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Details
Finish | Polished Chrome |
Item | Grab Bar Mounting Kit in Polished Chrome |
ADA Compliant | No |
Description
Grab Bar Mounting Kit in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Socket Weld Flange (FLS41RFSW200)
- ASCO 120V AC Solenoid Valve Coil, 50/60 Hz, Coil Insulation Class F (238210-032-D*)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND22)
- THRIFCO PLUMBING 2 Inch Slip x Female Thread PVC Adapter SCH 40 (8113070)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- Ginger Bathroom Safety Bars and Chairs