Shop All Toilet Paper Dispensers & Holders
Ginger
Dyad Open Toilet Paper Holder, Polished Chrome
Mfr # 5306/PC
Zoro # G6604325
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Polished Chrome
- Dispenser Height 6.2 in
- Dispenser Width 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5306/PC
- Zoro # G6604325
- UPC # 736752922375
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.2 in |
Dispenser Width | 2.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Polished Chrome |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Ginger Toilet Paper Dispensers & Holders