Shop All Bath Towel Bars and Hooks
Ginger
Double Robe Hook in Polished Nickel
Mfr # 1111/PN
Zoro # G7743487
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.8
- Finish Polished Nickel
- Width 2.5
- Length 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1111/PN
- Zoro # G7743487
- UPC # 736752713348
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.8 |
Width | 2.5 |
Length | 4 |
Details
Item | Double Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.35 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PV)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF7)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- KOHLER Kumin Towel Ring (97898-CP)
- Ginger Bath Towel Bars and Hooks