Shop All Bath Towel Bars and Hooks
Ginger
Double Robe Hook in Polished Chrome
Mfr # 611/PC
Zoro # G7740617
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8
- Finish Polished Chrome
- Width 2.4
- ADA Compliant No
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 611/PC
- Zoro # G7740617
- UPC # 736752749187
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.8 |
Width | 2.4 |
Length | 4 |
Details
Item | Double Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.6 |
Description
Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- APOLLO VALVES Fitting Pex 1/2 Brs Elbow 10Pk (APXE121210PK)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- Ginger Bath Towel Bars and Hooks