Shop All Washroom Accessories
Ginger
Double Post Toilet Tissue Holder With Cover in Satin Nickel
Mfr # 5327/SN
Zoro # G7736103
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.8
- Finish Satin Nickel
- Width 5.3
- ADA Compliant No
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5327/SN
- Zoro # G7736103
- UPC # 736752922542
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 8.8 |
Width | 5.3 |
Length | 15 |
Details
Item | Double Post Toilet Tissue Holder With Cover in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 3.65 |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-453 NL Y-PTN CHECK VALV (105-303NL)
- K2 PUMPS Lead Free 1' Frost Proof Yard Hydrant, Overall Length: 3.25' (AWP00001K-1)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 12" Shower Shelf in Polished Chrome (28502/PC)
- GROHE Universal Cap Starlight Chrome (45363000)
- Ginger Washroom Accessories