Shop All Washroom Accessories
Ginger
Double Post Toilet Tissue Holder in Polished Nickel
Mfr # 4708N/PN
Zoro # G7735954
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Nickel
- Width 5
- Length 11
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4708N/PN
- Zoro # G7735954
- UPC # 736752917906
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 5 |
Length | 11 |
Details
Item | Double Post Toilet Tissue Holder in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.9 |
Description
The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- PFISTER Pfister Rhen Robe Hook Brushed Gold (BRH-RH0BG)
- BRADFORD WHITE 243-43962-00 Outer Door / Fvir (243-43962-)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- ZENITH PRODUCTS 40 Tension Shower Rod (502S)
- Ginger Washroom Accessories