Shop All Washroom Accessories
Ginger
Double Post Toilet Tissue Holder in Polished Chrome
Mfr # 4808/PC
Zoro # G7736767
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5
- Finish Polished Chrome
- Width 3.6
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4808/PC
- Zoro # G7736767
- UPC # 736752921354
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 8.5 |
Width | 3.6 |
Length | 10 |
Details
Item | Double Post Toilet Tissue Holder in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2 |
Description
Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome, Weight: 0.9 (3105-BP)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (401080)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GROHE Universal Actuating Rod (07052000)
- Ginger Washroom Accessories