Shop All Washroom Accessories
Ginger
Double Light in Satin Nickel
Mfr # 4682L/SN
Zoro # G7735078
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Finish Satin Nickel
- Width 10
- Length 16
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4682L/SN
- Zoro # G7735078
- UPC # 736752919184
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 8 |
Width | 10 |
Length | 16 |
Details
Item | Double Light in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1.8 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Oil Rubbed Bronze Lavatory Pop-up Drain without Overflow Holes (P3504RB)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BodyGlove BG-1000 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-15983)
- SLOAN Royal A1102A Rebuild Kit 3.5 Closet Royal Exps (3301071)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- MOEN Triva Double Paper Holder Matte Black (BP1888BL)
- Ginger Washroom Accessories