Shop All Washroom Accessories
Ginger
Corner Shower Shelf in Polished Chrome
Mfr # 28505/PC
Zoro # G7732253
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.8
- Finish Polished Chrome
- Width 8.8
- Mounting Type Surface Mounted
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 28505/PC
- Zoro # G7732253
- UPC # 736752877033
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 8.8 |
Width | 8.8 |
Length | 12 |
Details
Item | Corner Shower Shelf in Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Surface Mounted |
ADA Compliant | No |
Weight | 2.1 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER 11" Deep Toiletry Basket in Satin Nickel (G502/SN)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 12" Shower Shelf in Polished Chrome (28502/PC)
- WHITECAP TEAK Oval Toothbrush Holder (63112)
- Ginger Washroom Accessories