Shop All Washroom Accessories
Ginger
Combination Corner Shower Shelf - Left in Polished Chrome
Mfr # 28504L/PC
Zoro # G7738072
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.4
- Finish Polished Chrome
- Width 8.8
- Length 12
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 28504L/PC
- Zoro # G7738072
- UPC # 736752877064
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 9.4 |
Width | 8.8 |
Length | 12 |
Details
Item | Combination Corner Shower Shelf - Left in Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Surface Mounted |
ADA Compliant | No |
Weight | 2 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- ASCO Rebuild Kit For 8262 (304352-V)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- EASY TRACK WIRE BASKET 8"" WHITE (1308)
- Ginger Washroom Accessories