Shop All Toilet Paper Dispensers & Holders
Ginger
Columnar Toilet Paper Holder, Satin Nickel
Mfr # 4528/SN
Zoro # G6744684
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Satin Nickel
- Dispenser Width 7.88 in
- Dispenser Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4528/SN
- Zoro # G6744684
- UPC # 736752893019
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.88 in |
Dispenser Height | 2.1 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Satin Nickel |
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- Ginger Toilet Paper Dispensers & Holders