Shop All Toilet Paper Dispensers & Holders
Ginger
Chelsea Toilet Paper Holder, Polished Nickel
Mfr # 1107/PN
Zoro # G6745655
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Polished Nickel
- Dispenser Height 2 in
- Dispenser Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1107/PN
- Zoro # G6745655
- UPC # 736752739645
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 2.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Polished Nickel |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 369816B00 #16 Natural Small Cotton Cut-End Wet Mop Head with 1'' Headband (271369816B00)
- GOLDEN STAR Wet Mop Handle, 60 in L, Green, PK3 (HPC60FGRN-3PK)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- HARBOR TWIN JRT TISSUE DSPNSR (HDJRT1)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome (SCC8501)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- Ginger Toilet Paper Dispensers & Holders