Shop All Washroom Accessories
Ginger
9" Corner Basket in Polished Chrome
Mfr # 554G/PC
Zoro # G7738596
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.43
- Finish Polished Chrome
- Width 9.1
- Length 12
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 554G/PC
- Zoro # G7738596
- UPC # 736752867522
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.43 |
Width | 9.1 |
Length | 12 |
Details
Item | 9" Corner Basket in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.7 |
Description
Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- Ginger Washroom Accessories