Shop All Bathroom Safety Bars and Chairs
Ginger
8 L, Lineal Grab Bar Deco Ring in Satin Nickel, Satin Nickel
Mfr # 5272/SN
Zoro # G7736444
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Finish Satin Nickel
- Width 4
- Height 2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5272/SN
- Zoro # G7736444
- UPC # 736752923440
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 8 |
Width | 4 |
Height | 2 |
Details
Finish | Satin Nickel |
Item | Lineal Grab Bar Deco Ring in Satin Nickel |
ADA Compliant | No |
Weight | 0.4 |
Description
Lineal Grab Bar Deco Ring in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, 5LU48, 5LU50 (316563)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD6)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- DYNABRADE Coolant Filtration System, 115V (68000)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- TOTO 28-3/8" L, Traditional, Solid Brass, Grab Bar 24 Transitional Csa 1.5 Chrome, Polished Chrome (YG20024R#CP)
- PONTE GIULIO Ponte Giulio G57JAS09 48 in. - Satin Finish; Stainless Steel Straight Grab bar (G57JAS09)
- ZORO SELECT 24" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P918)
- Ginger Bathroom Safety Bars and Chairs