Shop All Bathroom Safety Bars and Chairs
Ginger
8 L, Lineal Grab Bar Deco Ring in Polished Chrome, Polished Chrome
Mfr # 5272/PC
Zoro # G7745693
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Finish Polished Chrome
- Width 4
- Height 2
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5272/PC
- Zoro # G7745693
- UPC # 736752923426
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 8 |
Width | 4 |
Height | 2 |
Details
Finish | Polished Chrome |
Item | Lineal Grab Bar Deco Ring in Polished Chrome |
Weight | 0.4 |
ADA Compliant | No |
Description
Lineal Grab Bar Deco Ring in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- POWERS Valve Repair Kit (800-163)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 6" L (ZUSA-PF-15423)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- DYNAREX Dynarex Elongated Raised Toilet Seat Without Arms, Single Pack (10364)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- Ginger Bathroom Safety Bars and Chairs