Shop All Washroom Accessories
Ginger
6Ft Straight Shower Rod Only in Satin Nickel
Mfr # 1139R-6/SN
Zoro # G7742087
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Satin Nickel
- Width 72
- Mounting Type Concealed Mount
- Length 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 1139R-6/SN
- Zoro # G7742087
- UPC # 736752752637
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 72 |
Length | 73 |
Details
Item | 6Ft Straight Shower Rod Only in Satin Nickel |
Finish | Satin Nickel |
Mounting Type | Concealed Mount |
ADA Compliant | No |
Weight | 3.85 |
Description
Elegantly detailed, solid forged brass curtain rod holders have concealed mounting hardware and an internal o-ring that holds the shower rod securely in place. The heavy-gauge brass rod is 6' long, to be trimmed to size on site, and mounting brackets coordinate with Ginger collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- GOODMAN B1370819 Door Switch (B1370819)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GROHE Universal Spareparts Set Starlight Chrom (45167000)
- Ginger Washroom Accessories