Shop All Washroom Accessories
Ginger
6" Corner Basket in Polished Chrome
Mfr # 553G/PC
Zoro # G7739436
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Chrome
- Width 5
- Length 9
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 553G/PC
- Zoro # G7739436
- UPC # 736752867492
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 5 |
Length | 9 |
Details
Item | 6" Corner Basket in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.05 |
Description
Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Inline, Brass Body, 1/2" Pipe (20045LF)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- KOHLER Seal, Flush Valve (GP83888)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- SIMPSON STRONG-TIE 8.38 in. H X 6.06 in. W 14 Ga. Galvanized Steel Concealed Flange Hanger (HUC410)
- Ginger Washroom Accessories