Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Ginger
41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (Discontinued)
Mfr # 1165/ORB
Zoro # G7737862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 41
- Finish Oil Rubbed Bronze - Hand Relieved
- Type Chelsea
- Standards ASTM F446 Standards, ADA Compliant
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1165/ORB
- Zoro # G7737862
- UPC # 736752885861
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 41 |
Width | 2.8 |
Height | 39 |
Bar Length | 36" |
Details
Finish | Oil Rubbed Bronze - Hand Relieved |
Type | Chelsea |
Standards | ASTM F446 Standards, ADA Compliant |
Dia | 1.3" |
Item | 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved |
Features | Classic Reimagined, Chelsea Coordinates Seamlessly with a Wide Variety of Traditional Faucets |
Weight | 4.32 |
ADA Compliant | No |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.