Shop All Bathroom Safety Bars and Chairs
Ginger
36" L, Contemporary, Solid Brass, 36" Square Corner Grab Bar Tube in Polished Nickel
Mfr # 5085SQ/PN
Zoro # G7744153
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Finish Polished Nickel
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5085SQ/PN
- Zoro # G7744153
- UPC # 736752921774
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2.8" |
Height | 3" |
Bar Length | 36" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | 36" Square Corner Grab Bar Tube in Polished Nickel |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
36" Square Corner Grab Bar Tube in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- JONES STEPHENS Slip Joint, Tee, Cp, 1/2" x 1/2" x 1/2" (C74105)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1003LF)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- Ginger Bathroom Safety Bars and Chairs