Shop All Bathroom Safety Bars and Chairs
Ginger
36" L, Contemporary, Solid Brass, 36" Square Corner Grab Bar Tube in Polished Chrome
Mfr # 5085SQ/PC
Zoro # G7735123
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Finish Polished Chrome
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5085SQ/PC
- Zoro # G7735123
- UPC # 736752921767
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2.8" |
Height | 3" |
Bar Length | 36" |
Details
Finish | Polished Chrome |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | 36" Square Corner Grab Bar Tube in Polished Chrome |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
36" Square Corner Grab Bar Tube in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 1-1/2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.112)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- Ginger Bathroom Safety Bars and Chairs