Shop All Bathroom Safety Bars and Chairs
Ginger
36" L, Contemporary, Solid Brass, 36" Grab Bar Tube in Satin Nickel, Satin Nickel
Mfr # 5085/SN
Zoro # G7745702
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Finish Satin Nickel
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5085/SN
- Zoro # G7745702
- UPC # 736752744373
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2.8" |
Height | 3" |
Bar Length | 36" |
Details
Finish | Satin Nickel |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | 36" Grab Bar Tube in Satin Nickel |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
36" Grab Bar Tube in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- ELKAY Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, Reversible, EZSTL8LC (EZSTL8LC)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- GROHE Universal Handle (48043000)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 24", Polished Chrome (GB2022-24PC)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- Ginger Bathroom Safety Bars and Chairs