Shop All Bathroom Safety Bars and Chairs
Ginger
36" L, Contemporary, Solid Brass, 36" Grab Bar Tube in Polished Nickel, Polished Nickel
Mfr # 5085/PN
Zoro # G7741195
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Finish Polished Nickel
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5085/PN
- Zoro # G7741195
- UPC # 736752741037
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2.8" |
Height | 3" |
Bar Length | 36" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | 36" Grab Bar Tube in Polished Nickel |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
36" Grab Bar Tube in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Metering Cartridge, Symmons Scot Series (LL-1A)
- ZORO SELECT 2" Female Socket Black Forged Steel Cap Class 3000 (1MNW2)
- PFISTER Pfister Parisa Single Control 4" Centerset Bathroom Faucet in PC (LF-042-PRCC)
- ZORO SELECT 1/2" Socket Weld 316 SS 90 Degree Elbow (2UB25)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- DMI 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0618)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- ALFI BRAND 4" Modern Wooden Stepping Stool Multi-Purpose Accessory (AB4409)
- Ginger Bathroom Safety Bars and Chairs