Shop All Bathroom Safety Bars and Chairs
Ginger
27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel
Mfr # 5261/SN
Zoro # G7731228
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Finish Satin Nickel
- Type Contemporary
- Standards ASTM F446 Standards, ADA Compliant
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5261/SN
- Zoro # G7731228
- UPC # 736752923266
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27 |
Width | 2.8 |
Height | 19 |
Bar Length | 16" |
Details
Finish | Satin Nickel |
Type | Contemporary |
Standards | ASTM F446 Standards, ADA Compliant |
Dia | 1.3" |
Item | 16" Grab Bar in Satin Nickel |
Features | The Pairing of Elements, Round and Square, Contrasting yet Complementing, Combining to Create a Modern Alternative to the Uniformity of Minimalist Contemporary Design |
Weight | 4 |
ADA Compliant | No |
Description
Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- KORKY Valve Seal, Rubber, Red (427BP)
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- ZORO SELECT Union, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8143)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- BLUEVUE 18" L, 18" Stainless Steel Grab Bar, Matte Black, Matte Black (BVGB-18-MB)
- WINGITS 18" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE18)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1110-1)
- SIKA Ultimate Grab Polyurethane Construction Adhesive 10.1 oz (476098)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- Ginger Bathroom Safety Bars and Chairs