Shop All Sink Soap Dispensers
Ginger
25
Mfr # XX14-DSP-FW
Zoro # G6757187
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chelsea, Hotelier
- Finish No Finish
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # XX14-DSP-FW
- Zoro # G6757187
- UPC # 736752782412
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Item | Replacement Pump |
Fits Brand | Chelsea, Hotelier |
Finish | No Finish |
ADA Compliant | No |
Description
Soap/Lotion Replacement Bottle in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push Fit Conn 3/4Ctsxmpt (3501-1412/P-810)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- BETTER LIVING PRODUCTS 3 Chamber Soap And Shower Dispenser Chrome (76345)
- NATURAL GUARD 32 oz Spinosad Soap (NA395983)
- MOEN Spot Resist Stainless (3942SRS)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- Ginger Sink Soap Dispensers