Shop All Washroom Accessories
Ginger
25
Mfr # 553DG/SN
Zoro # G7733547
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.4
- Finish Satin Nickel
- Width 6.4
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 553DG/SN
- Zoro # G7733547
- UPC # 736752867621
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 6.4 |
Width | 6.4 |
Length | 10 |
Details
Item | 6" Deep Corner Basket in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1.25 |
Description
Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- KOHLER Spray Head Kit (1036940-SN)
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GINGER 25 (484B/PN)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- BOBRICK Bobrick® Shower Curtain Hook - B204-1 (B204-1)
- Ginger Washroom Accessories